Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000
Mfr # MGRL2W0305
Zoro # G4035272
product price: $39.19
/pk 1000, $0.04/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 3 in
- Length 5 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL2W0305
- Zoro # G4035272
- UPC # 842999020580
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 5 in |
Depth | 0 |
Seal Length | 5 in |
Usable Length | 5 in |
Usable Width | 3 in |
Seal Width | 3 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Features | Standard |
Closure Type | Zipper Seal |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Write on Surface | Yes |
Hang Hole | No |
Package Configuration | Dispenser Bag |
Bag Bottom Type | Flat |
With Hang Hole | No |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, Length 5 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 5 in, Seal Width 3 in, Usable Length 5 in, Usable Width 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Ultraviolet Marker, Blue (10162)
- ZORO SELECT Long Corrugated Boxes, 13" x 8" x 8", Kraft, 25/Bundle (22XK33)
- TAPE LOGIC Tape Logic® Labels, "Keep Dry", 3" x 4", Red/White/Black, 500/Roll (IPM303)
- OHAUS In-use cover, scout (30269022)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (MGRL4P0810)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (MGRL2P1013)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGBD2P0202)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 10", 4 mil, Clear, Pk500 (MGRL4P1010)
- BSC PREFERRED 4 x 7'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1898)
- Minigrip Shipping & Packing Bags