Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000
Mfr # MGBD2P0406
Zoro # G4164352
product price: $43.45
/pk 1000, $0.04/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 4 in
- Length 6 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGBD2P0406
- Zoro # G4164352
- UPC # 842999020191
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Depth | 0 |
Seal Width | 4 in |
Usable Width | 6 in |
Usable Length | 6 in |
Seal Length | 4 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | ASTM D5511 |
Features | Standard |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
Bag Item | Reclosable Poly Bag |
Hang Hole | No |
Closure Type | Zipper Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Dispenser Bag |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 4 in, Seal Width 4 in, Usable Length 6 in, Usable Width 6 in, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- ZORO SELECT VCI Reclosable Poly Bags 6" x 4", 4 mil, Blue, Pk2000 (5VFW7)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 6", Clear (R66)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 2" x 8", Clear, 1000/Case (MG3535)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (MGRL2P0606)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (MGRL2P0808)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 6" x 30", Clear, 1000/Case (PB4072)
- Minigrip Reclosable Bags