Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 3" x 4", 2 mil, Clear, Pk1000
Mfr # MGBD2P0304
Zoro # G4047522
product price: $26.35
/pk 1000, $0.03/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 4 in
- Length 3 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGBD2P0304
- Zoro # G4047522
- UPC # 842999020177
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 3 in |
Depth | 0 |
Usable Length | 4 in |
Seal Width | 3 in |
Usable Width | 4 in |
Seal Length | 3 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | ASTM D5511 |
Bag Item | Reclosable Poly Bag |
Closure Type | Zipper Seal |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Hang Hole | No |
Write on Surface | No |
Bag Closure Type | Zip Seal |
With Hang Hole | No |
Package Configuration | Dispenser Bag |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 3 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 3 in, Seal Width 3 in, Usable Length 4 in, Usable Width 4 in, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 48" x 270', Kraft, 4/Rolls (KIM64290)
- BUSINESS SOURCE Envelope, Catalog, 6X9, Kft 500PK (BSN42099)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- MINIGRIP Minigrip® 4 Mil Reclosable Poly Bags, 4" x 6", Clear, 1000/Case (MG3715)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (MGRL2P0606)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (MGRL4P1318)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (MGRL2P1315)
- ARMOR POLY VCI Reclosable Poly Bags 8" x 6", 4 mil, Blue, Pk1000 (PVCIBAG4MB0608ZIP)
- Minigrip Shipping & Packing Bags