Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000
Mfr # MGBD2P0202
Zoro # G4211435
original price:
$21.39
14% off
new price: $18.19
/pk 1000, $0.02/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 2 in
- Length 2 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGBD2P0202
- Zoro # G4211435
- UPC # 842999020139
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 2 in |
Length | 2 in |
Depth | 0 |
Usable Length | 2 in |
Seal Width | 2 in |
Seal Length | 2 in |
Usable Width | 2 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | ASTM D5511 |
Bag Item | Reclosable Poly Bag |
Features | Standard |
Bag Closure Type | Zip Seal |
Closure Type | Zipper Seal |
Write on Surface | No |
Item | Reclosable Poly Bag |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
With Hang Hole | No |
Package Configuration | Dispenser Bag |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, Length 2 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 2 in, Seal Width 2 in, Usable Length 2 in, Usable Width 2 in, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 6000g/15 lb. Capacity (RLP-15S)
- ZORO SELECT Sticky Arrows, Green, PK200 (61920)
- ZORO SELECT Shipping Box, 17x17x17 in (55VH30)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- MINIGRIP Reclosable Poly Bag Zipper Seal 24" x 14", 4 mil, Clear, Pk250 (MGRL4P1424)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (MGRL2P1215)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2W0304)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (MGRL2P0404)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- Minigrip Shipping & Packing Bags