Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 15" x 12", 2 mil, Clear, Pk1000
Mfr # MGRL2P1215
Zoro # G9169081
product price: $176.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 12 in
- Length 15 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL2P1215
- Zoro # G9169081
- UPC # 842999020559
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 15 in |
Size | 1 gal |
Opening Size | 12" |
Depth | 0 |
Seal Length | 15 in |
Seal Width | 12 in |
Usable Length | 15 in |
Usable Width | 12 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Bag Item | Reclosable Poly Bag |
Closure Type | Double Zipper Seal |
Write on Surface | No |
Item | Reclosable Poly Bag |
Hang Hole | No |
Package Configuration | Dispenser Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 12 in, Length 15 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 15 in, Seal Width 12 in, Usable Length 15 in, Usable Width 12 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR Lock Mailbox Replmt Kit (LOCKST08)
- KYOCERA KYOCERA/MITA ECOSYS M6230CI/6630CI/P6230C CYAN (TK5272C)
- GERSON TACK ROLL COTTON 250YDS 20x16 MESH (GE020802G)
- XEROX XEROX PHASER 6500/6505 CYAN (106R01594)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- MINIGRIP Reclosable Poly Bag Zipper Seal 24" x 14", 4 mil, Clear, Pk250 (MGRL4P1424)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (MGRL2P1012)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4P0912)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", Clear (4R912)
- Minigrip Reclosable Bags