Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000
Mfr # MGRL2P0912
Zoro # G9169124
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 9 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL2P0912
- Zoro # G9169124
- UPC # 842999020498
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 9 in |
Length | 12 in |
Size | 1 gal |
Depth | 0 |
Opening Size | 9" |
Usable Length | 12 in |
Usable Width | 9 in |
Seal Length | 12 in |
Seal Width | 9 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Item | Reclosable Poly Bag |
Hang Hole | No |
Features | Standard |
Bag Closure Type | Zip Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Closure Type | Double Zipper Seal |
Bag Item | Reclosable Poly Bag |
Write on Surface | No |
Package Configuration | Dispenser Bag |
Bag Bottom Type | Flat |
With Hang Hole | No |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 9 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 12 in, Seal Width 9 in, Usable Length 12 in, Usable Width 9 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITE-OUT Pen, Correction, Shk and Squeez (WOSQP11)
- VESTIL STEEL STRAPPING 1/2 IN (SS-12-HS)
- GHENT 24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-18)
- SCOTCH Sealing Tape, PK24 (373+)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 4", 2 mil, Clear, Pk1000 (MGBD2P0304)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (MGRL4WH0305)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (MGRL2P0808)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk500 (MGRL4P1212)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (MGRL2P0505)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CNK5)
- Minigrip Reclosable Bags