Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk500
Mfr # MGRL4P1212
Zoro # G9169176
original price:
$147.85
18% off
new price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 12 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL4P1212
- Zoro # G9169176
- UPC # 842999020795
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 12 in |
Size | 1 gal |
Depth | 0 |
Opening Size | 12" |
Seal Width | 12 in |
Usable Length | 12 in |
Usable Width | 12 in |
Seal Length | 12 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Features | Standard |
Write on Surface | No |
Hang Hole | No |
Item | Reclosable Poly Bag |
Bag Item | Reclosable Poly Bag |
Closure Type | Double Zipper Seal |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Dispenser Bag |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 12 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 12 in, Seal Width 12 in, Usable Length 12 in, Usable Width 12 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Record Organizer, Expndbl, PK25 (A3101)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- GINGHER Scissors, 6 in., SS, Multipurpose (220070-1001)
- EPSON T410520S (410) Ink, Black; Cyan; Magenta; Yellow (T410520-S)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2P0304)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2W0203)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 10", 4 mil, Clear, Pk500 (MGRL4P1010)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 4", 2 mil, Clear, Pk1000 (MGBD2P0304)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (MGRL2P0808)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (MGRL2P0404)
- Minigrip Shipping & Packing Bags