Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 12" x 10", 2 mil, Clear, Pk1000
Mfr # MGRL2P1012
Zoro # G9169167
product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 10 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL2P1012
- Zoro # G9169167
- UPC # 842999020511
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 10 in |
Length | 12 in |
Size | 1 gal |
Opening Size | 10" |
Depth | 0 |
Seal Width | 10 in |
Usable Length | 12 in |
Seal Length | 12 in |
Usable Width | 10 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Item | Reclosable Poly Bag |
Item | Reclosable Poly Bag |
Hang Hole | No |
Features | Standard |
Closure Type | Double Zipper Seal |
Write on Surface | No |
Bag Closure Type | Zip Seal |
Bag Material | Low Density Polyethylene (LDPE) |
With Hang Hole | No |
Package Configuration | Dispenser Bag |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 10 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 12 in, Seal Width 10 in, Usable Length 12 in, Usable Width 10 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, Oscillated, 2310 ft. L (52YU49)
- DECKER TAPE PRODUCTS Label, DL2443, HIGH CLAIM ITEM, 3" X 5" (DL2443)
- US CARGO CONTROL Moving Blankets- Pro Mover 12-Pack, 82 lbs./dozen (MBPRO82-12PK)
- UNIVERSAL BATTERY Universal Insertable Index Multicolor Tabs Eight-Tab Letter Buff, 24Pk (20840)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (MGRL4P1318)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2W0406)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4WH0912)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (MGRL2P0305)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- Minigrip Shipping & Packing Bags