Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000
Mfr # MGRL4P0810
Zoro # G9169106
original price:
$144.99
16% off
new price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 8 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL4P0810
- Zoro # G9169106
- UPC # 842999020719
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 8 in |
Length | 10 in |
Size | 1 gal |
Opening Size | 8" |
Depth | 0 |
Usable Width | 8 in |
Usable Length | 10 in |
Seal Length | 10 in |
Seal Width | 8 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Features | Standard |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Closure Type | Double Zipper Seal |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 8 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 10 in, Seal Width 8 in, Usable Length 10 in, Usable Width 8 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 3052/3260 WC 3215/3225 DRUM (101R00474)
- DACASSO Black Leather Coaster Holder (A1026)
- MOORECO 24"x36" Magnetic Glass Whiteboard, Gloss (83843)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (MGRL2P0404)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (MGRL4WH0406)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 6" x 4", Clear, 1000/Case (MG3600)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2-1/2", 4 mil, Clear, Pk1000 (5CNW4)
- Minigrip Shipping & Packing Bags