Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 10" x 8", 2 mil, Clear, Pk1000
Mfr # MGRL2P0810
Zoro # G9169115
product price: $95.49
/pk 1000, $0.10/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 8 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL2P0810
- Zoro # G9169115
- UPC # 842999020474
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 8 in |
Length | 10 in |
Size | 1 gal |
Depth | 0 |
Opening Size | 8" |
Usable Width | 8 in |
Seal Length | 10 in |
Seal Width | 8 in |
Usable Length | 10 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Item | Reclosable Poly Bag |
Hang Hole | No |
Write on Surface | No |
Bag Material | Low Density Polyethylene (LDPE) |
Closure Type | Double Zipper Seal |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Features | Standard |
With Hang Hole | No |
Package Configuration | Dispenser Bag |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 8 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 10 in, Seal Width 8 in, Usable Length 10 in, Usable Width 8 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- UHU Stic Permanent Glue Stick, 0.29 oz, Dries Clear (99648)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R965)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Blue, PK60 (BICGSMP101BE)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- MINIGRIP Minigrip® 4 Mil Reclosable Poly Bags, 4" x 6", Clear, 1000/Case (MG3715)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 3" x 6", Clear, 1000/Case (MG3555)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (MGRL4P0810)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 10", 4 mil, Clear, Pk500 (MGRL4P1010)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (MGRL4WH0305)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 5", 2 mil, Clear, Pk1000 (5CNZ0)
- Minigrip Reclosable Bags