Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000
Mfr # MGRL2P0610
Zoro # G9169151
product price: $76.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL2P0610
- Zoro # G9169151
- UPC # 842999020436
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 10 in |
Size | 1 qt |
Depth | 0 |
Opening Size | 6" |
Seal Length | 10 in |
Usable Width | 6 in |
Seal Width | 6 in |
Usable Length | 10 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Item | Reclosable Poly Bag |
Hang Hole | No |
Features | Standard |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Closure Type | Double Zipper Seal |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 10 in, Seal Width 6 in, Usable Length 10 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Be, PK12 (UBC1734919)
- OIC Clips, Gem, No.1, Non-Skid, PK1000 (99912)
- GLOBAL INDUSTRIAL Corrugated Transfer File Record Storage Box With Lid, 15x12x10 (336246)
- CALCULATED INDUSTRIES Construction Calculator, 5 5/8 Lx3 In W (4050)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (MGRL2P1013)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk500 (MGRL4P1212)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (MGRL4P1318)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000 (MGBD2P0406)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2W0912)
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Pink, Pk1000 (5CXL9)
- Minigrip Reclosable Bags