Shop All Plastic Bags
Minigrip
9" x 12" White Block Reclosable Poly Bags, 4 mil, Clear, PK 1000
Mfr # MG4035
Zoro # G4964779
product price: $812.99
/pk 1000, $0.81/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
- Size 9" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MG4035
- Zoro # G4964779
- UPC # 841436081719
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 9" x 12" |
Details
Item | White Block Reclosable Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
White Block Poly Bag,9 In.x12 In.,4Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN ZD220 203DPI TT USB (ZD22042-T01G00EZ)
- MAIL BOSS Mail Managr Curbside Blk (7506)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST10)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 10 Gallon Bags Case of 250 bags, 250PK (L2423C78)
- Minigrip Plastic Bags