Shop All Plastic Bags
Minigrip
8" x 14" UV Protection Bags, 3 mil, PK 500
Mfr # MGLG108
Zoro # G5017699
product price: $403.99
/pk 500, $0.81/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGLG108
- Zoro # G5017699
- UPC # 841436091503
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8" x 14" |
Details
Item | UV Protection Bags |
Thickness | 3 mil |
Hang Hole | No |
Description
UV Protection Bag,8 In.x14 In.,3 Mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Super Sticky Notes, 4x4 In., PK6 (675-6SSUC)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- CLOVER Dataproducts Non-OEM New Black Printer Ribbon (R1800)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN1)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- Minigrip Plastic Bags