Shop All Plastic Bags
Minigrip
6" x 9" White Block Poly Bags, 2 mil, Clear, PK 1000
Mfr # MG3970
Zoro # G4964928
product price: $281.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MG3970
- Zoro # G4964928
- UPC # 841436081641
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 9" |
Details
Item | White Block Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
White Block Poly Bag,6 In.x9 In.,2Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP License Plate Envelopes Self Seal-Preprinted, 13 X 6 1/2,100 Per Bx Pk (8322)
- AVERY DENNISON Laser Labels, White, PK150 (6464)
- QUARTET Fabric Bulletin Board 48"H x 72"W (B447M)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2415)
- ZORO SELECT 12" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP6)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- Minigrip Plastic Bags