Shop All Plastic Bags
Minigrip
6" x 8" Reclosable UV Bags, 3 mil, PK 1000
Mfr # MGLG106
Zoro # G6628128
product price: $385.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGLG106
- Zoro # G6628128
- UPC # 841436091480
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 8" |
Details
Item | Reclosable UV Bags |
Thickness | 3 mil |
Hang Hole | No |
Description
UV Bag,Reclosable,6x8 In.,3 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Binder, Biodegrade, Round Ring, 4", White (18997)
- HAYES Stars Border Certificate, 8.5in x 11in, PK150 (VA655)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, Iy Pk (SOUR14ICF)
- OPTIMA SCALES Optima Scales OP-924A-500 General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP-924A-500)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- PARTNERS BRAND 20" x 42" Flat Poly Bags, 3 mil, Clear, PK 250 (PB917)
- PARTNERS BRAND 6" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0615)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB55)
- ZORO SELECT 6" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPN1)
- Minigrip Plastic Bags