Shop All Plastic Bags
Minigrip
4" x 6" White Block Poly Bags, 4 mil, Clear, PK 1000
Mfr # MG4015
Zoro # G4965138
product price: $298.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MG4015
- Zoro # G4965138
- UPC # 841436081689
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 4" x 6" |
Details
Item | White Block Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
White Block Poly Bag,4 In.x6 In.,4Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Gold Foil Braided, Ivo, PK15 (963006)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZORO SELECT Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle (55VM46)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- ZERUST 34" x 33" x 48" Poly Bags, PK 85 (075-F-00027)
- ZORO SELECT 4" x 4" Open Poly Bags, 4 mil, Clear (5DHN4)
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- Minigrip Shipping & Packing Bags