Shop All Plastic Bags
Minigrip
4" x 6" White Block Poly Bags, 2 mil, Clear, PK 1000
Mfr # MG3950
Zoro # G4965156
product price: $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MG3950
- Zoro # G4965156
- UPC # 841436081627
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 4" x 6" |
Details
Item | White Block Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
White Block Poly Bag,4 In.x6 In.,2Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Refill, Tab, Lsr, Asst, 100 Pk (RTG33120)
- ZORO SELECT Strapping, Polyester Cord, 1640 ft. L (16P074)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", Kraft, 250/Case (RTC57)
- UNIVERSAL ONE Index Dividers 8-1/2 x 11", Monthly Jan-Dec, Yellow, PK12 (UNV20814)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- ZORO SELECT 8" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK0)
- ZORO SELECT 8" x 8" Open Poly Bags, 1 mil, Clear (5DRJ1)
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- Minigrip Shipping & Packing Bags