Shop All Plastic Bags
Minigrip
3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000
Mfr # MG3945
Zoro # G4965250
product price: $97.85
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MG3945
- Zoro # G4965250
- UPC # 841436081610
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 3" x 5" |
Details
Item | White Block Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
White Block Poly Bag,3 In.x5 In.,2Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- CARTERS Felt Stamp Pad, 4 1/4x2 3/4, Black (21081)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25 (PFX4152X2YEL)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- MINIGRIP 6" x 9" White Block Poly Bags, 2 mil, Clear, PK 1000 (MG3970)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 4X6 1000PK (CLI47246)
- ZORO SELECT 18" x 8" Open Poly Bags, 1 mil, Clear (3CTY4)
- Minigrip Shipping & Packing Bags