Shop All Plastic Bags
Minigrip
2" x 3" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000
Mfr # MG3935
Zoro # G4965366
product price: $60.15
/pk 1000, $0.06/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MG3935
- Zoro # G4965366
- UPC # 841436081597
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 2" x 3" |
Details
Item | White Block Reclosable Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
White Block Poly Bag,2 In.x3 In.,2Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER MNSCRPT 11X8.5 1/2IN RULED LW REAM (73)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Black Opaque (15A928)
- PRANG Paint, Tempera, Ready to Use, Prang, Bk (21608)
- MARSH Marsh® Oil Boards, 6" x 16", Tan, 975/Case (STOB0616)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.75 mil, Clear (5DRX5)
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- EASY-TO-ORGANIZE 6 x 8 in. 2 Mil Zip Lock Type Plastic Bag with Hang Hole (EA1485363)
- Minigrip Shipping & Packing Bags