Shop All Plastic Bags
Minigrip
13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500
Mfr # MG3780
Zoro # G6503625
product price: $635.99
/pk 500, $1.27/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reclosable, Heavy-duty Zipper, Reusable
- Width 13"
- Color Clear
- Thickness 4 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MG3780
- Zoro # G6503625
- UPC # 841436081504
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 13" |
Size | 13" x 18" |
Overall Length | 18" |
Details
Item | Reclosable Poly Bags |
Features | Reclosable, Heavy-duty Zipper, Reusable |
Color | Clear |
Thickness | 4 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Description
Poly Bag,Reclosable,13 x 18 In.,4 Mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Neon Color Printed Sign Here Flags with Dispenser, 25 Flags, PK48 (5172)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- EPSON T410XL020S (410XL) Claria High-Yield Ink, 500 Page-Yield, Black (T410XL020-S)
- FILOFAX Notebook Refill, Ruled (B152008U)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- ZORO SELECT 18" x 16" Open Poly Bags, 1 mil, Clear (5DRP4)
- ZORO SELECT 15" x 8" Open Poly Bags, 1.40 mil, Clear (5DTL9)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ6)
- ZORO SELECT 24" x 8" Open Poly Bags, 2 mil, Clear (5DGW3)
- Minigrip Shipping & Packing Bags