Shop All Plastic Bags
Minigrip
12" x 15" Poly Bags, 2 mil, Clear, PK 1000
Mfr # MG3670
Zoro # G6503905
product price: $605.99
/pk 1000, $0.61/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable, Reclosable, Heavy-duty Zipper
- Width 12"
- Color Clear
- Thickness 2 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MG3670
- Zoro # G6503905
- UPC # 841436081276
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 12" |
Size | 12" x 15" |
Overall Length | 15" |
Details
Item | Poly Bags |
Features | Reusable, Reclosable, Heavy-duty Zipper |
Color | Clear |
Thickness | 2 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Description
Poly Bag,12 x 15 In.,2 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STRETCH WRAP DISPENSER (SW-HAND-WS)
- REDIFORM Register, Visitors, Hrdcover (RED57803)
- CANON MP49-DII 14-Digit Desktop Calculator, Black/Red Print, 4.8 Lines/Sec (8708B001)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2-3/8" Diameter - 1 pc (GR00202)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- STOUT BY ENVISION HDPE ProPerformance Coreless Bags 2030 Gallon Bags Case of 500 bags, 500PK (C3037N10)
- HOME PLUS Assorted Plastic Bag Clips (3500040-1)
- ARMOR POLY 10" x 8" VCI Bags, 4 mil, Blue (PB4B0810IC)
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- Minigrip Shipping & Packing Bags