Shop All Plastic Bags
Minigrip
12" x 12" Poly Bags, 2 mil, Clear, PK 1000
Mfr # MG3665
Zoro # G6503990
product price: $523.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reclosable, Heavy-duty Zipper, Reusable
- Width 12"
- Color Clear
- Thickness 2 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MG3665
- Zoro # G6503990
- UPC # 841436081269
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 12" |
Size | 12" x 12" |
Overall Length | 12" |
Details
Item | Poly Bags |
Features | Reclosable, Heavy-duty Zipper, Reusable |
Color | Clear |
Thickness | 2 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Description
Poly Bag,12 x 12 In.,2 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6600/6600N 6600DN-WC 6605/ 6605N 6605DN BLACK (106R02228)
- PELICAN Pick N Pluck Foam for 1510 (1511)
- XEROX 108R01417 Drum Unit, 48,000 Page-Yield, Cyan (108R01417)
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- ZERUST 16" x 13" x 25" Poly Bags, PK 500 (075-F-99978)
- RELOC ZIPPIT 6"W x 9"L Open Poly Bags, 1.75 mil, Clear (PP-6X9)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS390)
- Minigrip Plastic Bags