Shop All Plastic Bags
Minigrip
10" x 12" Poly Bags, 2 mil, Clear, PK 1000
Mfr # MG3655
Zoro # G6504316
product price: $414.99
/pk 1000, $0.41/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 10" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MG3655
- Zoro # G6504316
- UPC # 841436081245
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Bag,10 x 12 In.,2 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCUGARD Check, Businss, Marble Btm, Be Pk (PRB04517)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951722)
- PCI Pci New Compatible Dell 330-2650 Pk941 Rr700 Xl High-Yield Black (330-2650PC)
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- ZORO SELECT 1-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY1)
- ZORO SELECT 36" x 30" Open Poly Bags, 4 mil, Clear (8AVM2)
- Minigrip Shipping & Packing Bags