Shop All Plastic Bags
Minigrip
10-1/2" x 11" Poly Bags, 2.7 mil, Clear, PK 250
Mfr # MGSG1011
Zoro # G6504051
product price: $196.99
/pk 250, $0.79/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2.7 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGSG1011
- Zoro # G6504051
- UPC # 841436081801
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 10-1/2" x 11" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 2.7 mil |
Hang Hole | No |
Description
Poly Bag,10.5x11 In.,2.7 Mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Blue, PK12 (32003)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95723)
- PAPERPRO Stapler, 20 Sheet, Black (ACI1423)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- MINIGRIP 6" x 8" Reclosable UV Bags, 3 mil, PK 1000 (MGLG106)
- MINIGRIP 12" x 15" Poly Bags, 2 mil, Clear, PK 1000 (MG3670)
- ZORO SELECT 21" x 18" Equipment Cover, 1 mil, Clear, PK 250 (5CPF7)
- CENTURION Bag Plastic With Hang Hole 3X5 (1179)
- ZERUST 57" x 48" x 85" Poly Bags, PK 20 (075-F-00029B)
- Minigrip Shipping & Packing Bags