Shop All Protective Packaging Accessories
Mini Pakr
MINI PAK'R™ Double Cushion Pillow, 6" x 7", Clear, 1/Case
Mfr # MINP67
Zoro # G5409531
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 656'
- Width 16"
- Color Clear
- Weight 16.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mini Pakr
- MFR # MINP67
- Zoro # G5409531
- UPC # 848109001234
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 656' |
Width | 16" |
Details
Item | Double Cushion Pillow,6x7" |
Color | Clear |
Weight | 16.56 |
Description
Double Cushion Pillow,6x7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNX2)
- AVERY Label, Ezpeel, Lsr, 1X4, We 2000PK (AVE5161)
- EDUCATIONAL INSIGHTS GeoSafari® Complete Rock, Mineral, & Fossil Collections, 57 pcs (5210)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- MINI PAKR MINI PAK'R™ Air Pillows, 8" x 8", Clear, 2/Case (MINP88)
- MINI PAKR MINI PAK'R™ Air Pillows, 8" x 4", Clear, 2/Case (MINP84)
- PREGIS - MINI PAKR Air Cushion Machine (4075536)
- PARTNERS BRAND Vermiculite, 3A Course, Tan, 1/Each (VER3A)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- BOX PACKAGING Global Industrial Chipboard Pads, 18inL x 12inW, Kraft, 420/Pack (B1645549)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Machine, 25 lb., 18" L, 100 fpm (1001PVF-01)
- Mini Pakr Protective Packaging Accessories