Shop All Protective Packaging Accessories
Mini Pakr
MINI PAK'R™ Air Pillows, 8" x 8", Clear, 2/Case
Mfr # MINP88
Zoro # G4930619
product price: $865.99
/pk 2, $433.00/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1066'
- Color Clear
- Width 8"
- Weight 17.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mini Pakr
- MFR # MINP88
- Zoro # G4930619
- UPC # 848109001203
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 1066' |
Width | 8" |
Details
Item | Air Pillows,8x8",PK2 |
Color | Clear |
Weight | 17.54 |
Description
Air Pillows,8x8 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 20" x 20", Kraft, 10/Bundle (55VJ15)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 20" x 14", 2 mil, Clear, Pk500 (5CNH6)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- MINI PAKR MINI PAK'R™ Air Pillows, 8" x 4", Clear, 2/Case (MINP84)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave1 (PEfilm7.1)
- IDL PACKAGING Biodegradable Air Cushion Filler Film for Airwave Nano Machine (BIOfilm9.7.1)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 48L (244269)
- IDL PACKAGING Bio Compostable Air Cushion Filler Film for Airwave1 (BIOFilm7.1)
- GLOBAL INDUSTRIAL Tip N Tell Indicators, Blue (412545)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- Mini Pakr Protective Packaging Accessories