Shop All Radios
Mini Gadgets Inc
Minigadgets VRUSB VRUSB - Hidden Microphone Voice Recorder Flash Drive
Mfr # VRUSB
Zoro # G004153105
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mini Gadgets Inc
- MFR # VRUSB
- Zoro # G004153105
- UPC # 819209014523
- Country of Origin China
- Category Radios
Description
This new Voice Recorder USB drive looks and functions like an ordinary flash drive. This storage device also conceals a hidden microphone. Hang on a lanyard or slip into a pocket for discreet recording at the office or school, or to covertly record voice as a secret shopper or personal investigator.
Portable and easy to use. The flash drive needs no cables or batteries making perfect for the covert operative on the go. This device does not need to be plugged in. Recording is as simple as a touch of the button. Usage could not be easier!
Includes:- 1 x Voice Recorder USB 4GB
- 1 x Instruction Booklet
- Windows XP and up
- Linux
- Audio Format: WAV
- Audio Quality: 128 Kbps
- Recording Capacity: 140 hours
- Storage: Internal 4GB
- Battery Life: 15 hours
- Battery Type: Polymer
- Battery Voltage: 3.7V
- Battery Capacity: 120 mAh
- Battery Type: Rechargeable
- Battery Location: Inside the unit
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CB360, G, T 74-76 (YB12A-A24)
- ILC Replacement for Philips Phi/334 Bare Lamp Only (PHI/334 BARE LAMP ONLY PHILIPS)
- ILC Replacement for Dell Latitude E5540 Battery (LATITUDE E5540 BATTERY DELL)
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- SANGEAN AMERICA Sangean America WR-15WL AM & FM Wooden Radio - Walnut (WR-15WL)
- ILIVE iLive WR383R AM-FM Weather Band Radio with Flashlight & Lantern (WR383R)
- JACKPAK Radio/4000 mAh/Weather/AUX Music Player/Flashlight/SOS/Wall Charger, Hand Crank, Solar Panel/USB (5180417)
- DOLPHIN AUDIO R-100C DSP 10-Watt Portable 3-Band Emergency AM/FM/Weatherband Bluetooth Radio Yellow (R-100CYEL)
- PHILIPS Voice Tracer Digital Recorder, 8 GB, Black (DVT7110)
- TREXONIC Trexonic TRX-16BLK Retro Wireless Bluetooth; Record & CD Player in Black (TRX-16BLK)
- MILWAUKEE TOOL M12 Radio + Charger (Tool Only) (2951-20)
- Mini Gadgets Inc Radios