Mini Gadgets Inc

Minigadgets HCWIFIADAPTER HC Wi-Fi Hidden Camera Adapter with 32 GB Micro SD Card


product price: $112.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The new WIFI minicharge is a smallbut powerful device! With high definition 1080P live streaming resolution and a discreetly hidden camera. this functional phone charger is sure to be both covert and useful.External Memory- This unit features an external memory slot. Insert a MicroSD card. and you can view and delete the recordings right from your FREE smartphone app. Features1080p Full HD Resolution StreamingTime/Date StampMotion Detection AlarmMicroSD Slot For Recording LocallyBuilt-In Wi-Fi Allows You To Control. View. and Download Video From Your SmartphoneUp to 4 Users Can Connect To 1 Unit!90° Viewing AngleIncludes:1 x HCWIFIADAPTER1 x MicroSD Card USB Reader1 x Software Disc1 x Instruction Manual1 x Reset Pin1 x 32GB MicroSD CardCompatible:Windows XP and UpMac OSX 10.5 and UpAndroid 5 & UpIOS 6 & UpSpecificationsStreaming Resolution: 1080p. 720p. or 480pVideo Resolution: 1920 x 1080 @ 25fpsVideo Format: AVIStorage Consumption: 1GB per 10 minutes (average)Storage: External via MicroSD Card (Up to 128GB)Photo Resolution: 1600x1200Photo Format: JPEGWeight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.