Shop All Point-and-Shoot Cameras
Mini Gadgets Inc
Minigadgets BBWIFIWALLOUTLET BB Wi-Fi Hidden Camera Wall Outlet with 128 GB Micro SD Card
Mfr # BBWIFIWALLOUTLET
Zoro # G704042099
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mini Gadgets Inc
- MFR # BBWIFIWALLOUTLET
- Zoro # G704042099
- UPC # 819209018231
- Country of Origin China
- Category Point-and-Shoot Cameras
Description
Looking for the ultimate hidden camera - Look no further! This outlet can replace any outlet in your home. The Wi-Fi camera hidden in the outlet can you have youlive streaming and recording in minutes! Hardwire or Plug-In - Plug this unit in or hardwire the unit into your existing electrical wiring and recessit into the wall. just like an actual outlet! Smartphone Application - Once this unit is hard wired or plugged in. simply download the application the manual recommends. and you are on your way to live streaming and recording within minutes! HD Resolution- This unit live streams in 1080P resolution. FeaturesView and Record Live streaming on Android or iOS smartphonesRecord on to Micro SD Card (15 minutes per 1GB)Motion DetectionAlerts via Email or Phone AppAble to Operate in Low Light (1 lux or greater)Includes:1 x BBWifiWallOutlet1 x Instruction Booklet1 x 128GB MicroSD Card1 x MicroSD Card Reader1 x TweezersCompatible:Android 5.0 and upApple iOS 7 and upWindows XP and upMac OS 10 and upSpecificationsVideo Resolution: 1080P. 720P. 480PRecording Modes: Continuous Video and Motion DetectionViewing Angle: 110°Storage: External MicroSD Card up to 128GBPower: Hardwired/Plug-InDimension: 2.5" W x 4.5" D x 3" HWeight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY RJ45 UTP Cable 0.9 m (ASS030064920)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- LG ELECTRONICS LG TONE Flex Wireless Headset (HBSXL7)
- MONOPRICE USB 2.0 Extension Cable, 10 ft.L, Black (5434)
- FUJIFILM Instax Square Sq1 Blue Ex D U (16670508)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- FOTODIOX Fotodiox Gimbal-Stabilizer Pro Carbon Fiber Gimbal Stabilizer for DSLR; MILC & Gopro Camera (Gimbal-Stabilizer)
- MINOLTA MND30 4x Digital Zoom 30 MP/2.7K Quad HD Digital Camera Black (MND30-BK)
- INTEL Realsense Depth Camera D435I (82635D435IDK5P)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Blue (MND50-BL)
- Mini Gadgets Inc Point-and-Shoot Cameras