Minigadgets BBSBluRayPlayer BBS Blu Ray Hidden Camera Player with 16 GB Micro SD card
Mfr # BBSBluRayPlayer
Zoro # G304042130
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mini Gadgets Inc
- MFR # BBSBluRayPlayer
- Zoro # G304042130
- UPC # 819209018408
- Country of Origin China
- Category Phone & Video Conferencing Equipment
Description
Needing a covert camera that will blend in perfectly in your home Look no further! TheBBSBluRayPlayer is the perfect solution for anyone needing a covert camera in their living room. It boasts clear 1080pvideo and comes built into a fully functioning Blu-ray player with all of the camera parts sealed inside so no one will question it.Motion Detection. Like all Bush Baby cameras, this one comes equipped with the ability to record video in motion detection mode. Never worry about using up all of your memory space or missing anything important - any motion within 25-30 feet will set off the motion detector and begin recording. Once the motion has ceased, the camera will go back into standby mode to conserve your memory space.Worry-Free Battery. Since the BBSBluRayPlayer has its camera wired directly into the AC power for the Blu-ray player, you never have to worry about your battery running out. As long as the Blu-ray player is plugged in, it will be able to record.External MicroSD Memory. Now the go-to standard for larger memory capacities, the entire Bush Baby line has the ability to go up to 128GB MicroSD cards. Although it is a quick and simple process to format the cards.
Features- Motion Detection
- Functioning Blu-Ray Player
- Time/Date Stamp
- 1 x BBSBluRayPlayer
- 1 x Blu-Ray Remote
- 1 x BBS Remote
- 1 x Instruction Booklet for Blu-Ray Player
- 1 x Instruction Booklet for BBS
- 1 x 16GB MicroSD Card
- 1 x MicroSD Card Reader
- Windows XP and Up
- Mac OSX 10.5 and above
- Video Resolution: 1920 x 1080 @ 30FPS
- Recording Modes: Continuous video and motion detection
- Video Recording Format: .AVI
- Viewing Angle: 75°
- Storage: External MicroSD Card Up To 128GB
- Blu-ray player Dimension: 11" x 7 3/4" x 1/2"
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA IR Master Remote Control, Black (KM38R01)
- MONOPRICE HDMI Cable, Std Speed, Black, 15ft, 28AWG (2529)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Black (DCT-E2-01)
- KANTEK Keyboard Tray, Clamp, Tilting (KT165)
- POLY Studio X30, 1920 pixels x 1080 pixels, Black (220085980001)
- BZBGEAR 4x1 1080P FHD HDMI MultiViewer with KVM USB2.0 Ports with Support up to 4 Computers (BG-MKVM41R)
- BZBGEAR Universal PTZ Camera Ceiling Mount White (BG-UCM-W)
- PHILIPS SmartMeeting HD Audio and Video Conferencing Solution (PSE0550)
- JABRA Jabra Speak 510 Ms Speakerphone (7510-109)
- LOGITECH R500 Wireless Presenter Laser (910-006518)
- Mini Gadgets Inc Phone & Video Conferencing Equipment