Mini Gadgets Inc

Minigadgets BBNESOUNDBAR BBNE Wi-Fi Night vision Camera Soundbar with 128 GB Micro SD Card


product price: $433.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BBNESoundbaris afully functionalbluetooth speaker that discretely houses an HD Wi-Fi camera. IR LEDs for nightvision. and a 110 degree viewing angle. This device will fit perfectly in your living space. office. and more!Smartphone App- Use thefreesmartphone application to set up: remote livestreaming. alerts. motion detection. scheduled recording. or use it to record video straight to your phone! Don;;t want to pair the unit with your Wi-Fi That;;s okay! Simply download the free app. set the unit up to record to the MicroSD card. and the recordings will download to your unit;;s removable storage device! You can use the included MicroSD Card reader to play the video files back on your computer! 128GB MicroSD Card We ensure that you receive everything you need when your product arrives.includinga 128GB MicroSD Card with class 10 data transfer speeds! This capacity willow allow you to record over 5 days without having to delete any recordings off the MicroSD card. If you decide to copy the files to a computer. the class 10 aspect of the card will ensure you;;re able to quickly transfer the files over!Night Vision- Livestream and view videos taken in the dark.up to 25 feet away!Wide Viewing Angle- This unit has a110 field of view! This will make sure your unit is able to captureeverythingit needs. during theday or night! FeaturesView and Record Live streaming on Android or iOS smartphonesRecord on to Micro SD Card (50 minutes per 1GB)Motion DetectionAlerts via Email or Phone AppNightvision up to 25 feet (0 lux rating)Time/Date StampIncludes:1 x BBNESoundbar1 x 128GB MicroSD Card1 x MicroSD Reader1 x Instruction BookletCompatible:Android 5.0 and upApple iOS 7 and upSpecificationsVideo Resolution: 1080P. 720PNightvision Range: Up to 25 ftPhone App: TinyCamBattery Life: AC PowerRecording Modes: Continuous Video and Motion DetectionViewing Angle: 110°Storage: External MicroSD Card up to 128GB (Class 10)Dimension: 30" x 3" x 2.25"Weight: 8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.