Shop All Point-and-Shoot Cameras
Mini Gadgets Inc
Mini Gadgets BBNEALARMCLOCK Wi-Fi Nightvision Camera with Free 128GB MicroSD Card
Mfr # BBNEALARMCLOCK
Zoro # G404042276
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mini Gadgets Inc
- MFR # BBNEALARMCLOCK
- Zoro # G404042276
- UPC # 819209019085
- Country of Origin China
- Category Point-and-Shoot Cameras
Description
Needingcovertvideo in the dark We got you covered! Ournew Bush Baby Night Eye Alarm Clock is fully functional and allows you to view video footage up to25 feet away in total darkness! This unit is great for homes and offices that need extra security for when everyone is away. Smartphone App- Use thefreesmartphone application to set up: remote livestreaming. alerts. motion detection. scheduled recording. or use it to record video straight to your phone! Don't want to pair the unit with your Wi-Fi That's okay! Simply download the free app. set the unit up to record to the MicroSD card. and the recordings will download to your unit's removable storage device! You can use the included MicroSD Card reader to play the video files back on your computer! 128GB MicroSD Card We ensure that you receive everything you need when your product arrives. includinga 128GB MicroSD Card with class 10 data transfer speeds! This capacity willow allow you to record over 5 days without having to delete any recordings off the MicroSD card. If you decide to copy the files to a computer. the class 10 aspect of the card will ensure you're able to quickly transfer the files over! Invisible Lens- This unit is100% covert. The camera is behind the acrylic face plate so that it;;scompletely hidden!Night Vision- Livestream and view videos taken in the dark.up to 25 feet away! Wide Viewing Angle- This unit has a110 field of view! This will make sure your unit is able to captureeverythingit needs. during theday or night! View and Record Live streaming on Android or iOS smartphones Record on to Micro SD Card (50 minutes per 1GB) Motion Detection Alerts via Email or Phone App Nightvision up to 25 feet. FeaturesView and Record Live streaming on Android or iOS smartphonesRecord on to Micro SD Card (50 minutes per 1GB)Motion DetectionAlerts via Email or Phone AppNightvision up to 25 feet (0 lux rating)Includes:1 x BBNEAlarmClock1 x 128GB MicroSD Card1 x MicroSD Reader1 x Instruction BookletCompatibility:Windows XP and upMac OS 10 and upAndroid 5.0 and upApple iOS 7 and upLinuxSpecificationsVideo Resolution: 1080P. 720PNightvision Range: Up to 25 ftPhone App: TinyCamBattery Life: AC PowerRecording Modes: Continuous Video and Motion DetectionViewing Angle: 110°Storage: External MicroSD Card up to 128GB (Class 10)Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 4PK (MAX3985708)
- YEALINK Stand for T46 series (STAND-T46)
- RCA Insulated 18-Gauge 100 ft. Speaker Wire (AH18100R)
- MOTOROLA Speaker Microphone, Medium Duty, Plastic (AAF53X501 MH-450S)
- SPRACHT Aura Video Mate HD, 1920 pixels x 1080 pixels, 2.1 Mpixels, Black (CC-2020)
- KODAK Step Touch 13MP Digital Camera & Instant Printer with 3.5 LCD Touchscreen Display - White (RODITC20W)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- INVID TECH Digital Camera, 2 MP (PAR-VARITURRETA)
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- JONARD TOOLS Ferret Pro Wireless Inspection Camera (CF-200)
- HOVERCAM Hovercam 13 Mp, Usb 3.0, 120 F (HCS8+)
- Mini Gadgets Inc Point-and-Shoot Cameras