Shop All Air Sanders, Buffers & Polishers
Mini-Dynafile Ii
Vacuum Mini-Dynafile II Belt Tool
Mfr # 15002
Zoro # G3688297
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 25,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 11-3/4"
- Application For Strap Polishing and Working in Narrow Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mini-Dynafile Ii
- MFR # 15002
- Zoro # G3688297
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 11-3/4" |
Min Hose Size | 1/4" |
Details
Item | Mini Dynafile II Abrasive Belt Tool |
HP | 0.4 HP |
Free Speed | 25,000 rpm |
Air Inlet | 1/4" NPT |
Application | For Strap Polishing and Working in Narrow Openings |
Includes | Mfr. No. 15026 Contact Arm; Mfr. No. 15118 Drive Wheel |
Description
Vacuum Mini-Dynafile II Belt Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"-5 Carbon Steel Plug Hand Tap (DWTP1-3/4-5)
- DYNABRADE SANDER ORBITAL 5" (DB59020)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (K9563)
- KRAFT TOOL Fresno Trowel, Tooth Thread, 24"x5" (CC820)
- DYNABRADE Router 3.5In Base, Central Vacuum .7 Hp (51332)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (4151-5)
- DYNABRADE $SANDER NON-VAC 6" RANDOM ORBIT 3/8" (DB59010)
- MIRKA Finishing Sander, 3"dia., Grip, Non-Vac (MR-3)
- STM 20mmx520mm Air Belt Sander (174162)
- HUTCHINS MANUFACTURING SANDER 6" PF 3/16" Offset Vacuum-Assist (HU620)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59039)
- Mini-Dynafile Ii Air Sanders, Buffers & Polishers