Shop All Farm Animal Supplies
Mineral Medix
Hoof Doctor Gallon
Mfr # 4475-GL
Zoro # G4744086
Free Shipping & Returns
$281.99
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
- Brand Mineral Medix
- MFR # 4475-GL
- Zoro # G4744086
- UPC # 628055629771
- Country of Origin Canada
- Category Farm Animal Supplies
Description
Hoof Doctor's main advantages:Helps to eliminate hooves sensitivity.Improves the quality and elasticity of the horn hoof plate.Prevents loss of natural moisture of the hoof.Strengthens the keratinization process (keratoplastic effect).Has antibacterial properties (kills most bacteria, including tubercle bacillus and anthrax spores) and has an antifungal effect.Prevents thrush (rotting hoof frog).Has an antiseptic effect.Has an antiparasitic impact.Has an insecticidal impact.Has anti-inflammatory properties.Stops destruction of the hoof horn from external factors, such as cooling / overheating, mechanical injury (hoof cleavage) and excessive dryness or humidity.Prevents bacteria and fungi from getting through the hoof.Hoof Doctor Helps Fight the Following Horse Hoof Problems:Thrush and cankersQuarter crack and sheared heelsHoof wall cracksCorns and sole bruisesHoof abscessesSeedy toe / White Line DiseaseLaminitis or FounderBased on All-Natural Ingredients:Birch Bark ExtractOrganic Omega-3 OilVitamin A & DOther 100% Natural Active IngredientsNon-caustic formulation and no harmful or petroleum-based products.NOTE:FOR HOOF USE ONLY. Suitable for all hoof types in all weather conditions.
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
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Dee Bit with Normal Plate 5" (3291-5)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-24X30)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in (CWH075-100MF-G)
- KOHLER Ch682 E3 Toro - Rake O Vac Lawn (PA-CH682-3011)
- MINERAL MEDIX Hoof Doctor 16 oz. (4475)
- QRRI 12x14x2 Hush Pad (TF002-12X14-HP)
- NUTRA CELL LABS Complete Performance 20 lbs. (1855)
- JACKS IMPORTS Replacement Pads for Peacock Safety Stirrups 4-1/2" (1035P-4-1/2)
- GOOD LAND BEE SUPPLY Sheep Skin Glove with Canvas Sleeve - Medium (GL-GLV-M)
- JACKS IMPORTS Apple Mullen Mouth Eggbutt Snaffle Bit 5" (215562P-5)
- GOOD LAND BEE SUPPLY Beekeeping Complete Beehive Kit (GL-E2-UR/STR)
- Mineral Medix Farm Animal Supplies