Shop All Bumpers
Miner Elastomer
Rectangular Bumper, TRB-40 Series, Peak Force: 32,000 lbs./142,600 N
Mfr # TRB-10440
Zoro # G010901493
Sold in multiples of 5 for $390.75
Free Shipping & Returns
$390.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miner Elastomer
- MFR # TRB-10440
- Zoro # G010901493
- Country of Origin United States
- Category Bumpers
Description
Rectangular Bumper, Free Height: 2.81 in./71.4 mm Length: 6.00 in./152.4 mm Peak Force: 32,000 lbs./142,600 N - TecsPak Rectangular Bumper, TRB are designed for applications with moderate travel and end load. TRB bumpers are also useful as end of travel stops for heavy loads. Our TRB bumpers are available in various sizes at a standard length and are easily installed with two mounting bolts and washers.These elastomer bumpers can be found on garbage trucks, fire trucks, and even utility trucks. TecsPak Rectangular bumpers are ideal for any industrial application to prevent metal on metal contact and will absorb more energy compared to other energy absorbing materials. TRBs will provide unmatched performance for your application.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 830, Pull Force 4.4lb, PK10 (830)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-Close Face Frame Hinge without Dowels (22855-8-000N-2)
- VON DUPRIN Exit Device, Satin SS, 99 Series (CD99EO 3 26D)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL83)
- MINER ELASTOMER Radial Tube Bumper, RTB-140 Series, Peak Force: 1,700 lbs./7500 N (RTB-140-6)
- MINER ELASTOMER GBA Bumper, Peak Force: 1,100 lbs./4,900 N (GBA-2)
- MINER ELASTOMER Crane Bumper, Peak Force: 82,000 lbs./365,000 N (TCB-3B)
- MINER ELASTOMER Rectangular Bumper, TRB-40 Series, Peak Force: 18,800 lbs./83,400 N (TRB-10340)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N (GBA-108s)
- MINER ELASTOMER GBA Bumper, Peak Force: 2,000 lbs./8,900 N; Energy: 700 in-lbs./80 Nm (GBA-5)
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- Miner Elastomer Bumpers