Shop All Bumpers
Miner Elastomer
Radial Tube Bumper, RTB-340 Series, Peak Force: 9,600 lbs./42,400 N
Mfr # RTB-340-24
Zoro # G710901489
product price: $209.99
/ea
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
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
- Brand Miner Elastomer
- MFR # RTB-340-24
- Zoro # G710901489
- Country of Origin United States
- Category Bumpers
Description
Radial Tube Bumper, Free Height: 2.89 in./73.4 mm Length: 24 in./609.6 mm Peak Force: 9,600 lbs./42,400 N - Radial Tube Bumpers, RTB are designed for low end-load applications, 1,500 to 42,700 lbs. uniformly loaded the radial tube bumpers are oval in shape and available in 6 to 42 inch lengths. Any application involving shock or collision protection is suitable for using TecsPak Radial Tube Bumpers.
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
- ELMDOR Dry Wall Access Door, 8x8, Prime Coat W/ Screwdriver Lock (DW8X8PC-SDL)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN)
- SCHLAGE COMMERCIAL Entry Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX53PSAT626)
- MINER ELASTOMER Crane Bumper, Peak Force: 18,000 lbs./80,000 N (TCB-1B)
- MINER ELASTOMER GBR Bumper, Peak Force: 100 lbs./450 N (GBR-3)
- MINER ELASTOMER GBA Bumper, Peak Force: 11,000 lbs./49,000 N (GBA-18)
- MINER ELASTOMER GBA Bumper, Peak Force: 6,700 lbs./30,000 N (GBA-14)
- MINER ELASTOMER Crane Bumper, Peak Force: 186,000 lbs./825,000 N (TCB-9B)
- MINER ELASTOMER Crane Bumper, Peak Force: 105,000 lbs./463,000 N (TCB-4B)
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- Miner Elastomer Bumpers