Shop All Bumpers
Miner Elastomer
Radial Tube Bumper, RTB-140 Series, Peak Force: 1,700 lbs./7500 N
Mfr # RTB-140-6
Zoro # G810901440
product price: $77.99
/ea
Sold in multiples of 4 for $311.96
Free Shipping & Returns
$311.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miner Elastomer
- MFR # RTB-140-6
- Zoro # G810901440
- Country of Origin United States
- Category Bumpers
Description
Radial Tube Bumper, Free Height: 2.32 in./58.9 mm Length: 6 in./152.4 mm Peak Force: 1,700 lbs./7500 N - Radial Tube Bumpers/RTB are designed for low end-load applications, 1,500 to 42,700 lbs. uniformly loaded the radial tube bumpers are oval in shape and available in 6 to 42 inch lengths. Any application involving shock or collision protection is suitable for using TecsPak Radial Tube Bumpers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WHT Slid DR Handle Set (C 1204)
- YALE Cylindrical Lock, PB5405LN ICLC 626 (PB5405LN ICLC 626)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-24D)
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 300 lbs./1,350 N (GBA-102s)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N (GBA-108s)
- MINER ELASTOMER Radial Tube Bumper, RTB-340 Series, Peak Force: 9,600 lbs./42,400 N (RTB-340-24)
- MINER ELASTOMER GBA Bumper, Peak Force: 1,100 lbs./4,900 N (GBA-2)
- MINER ELASTOMER GBR Bumper, Peak Force: 375 lbs./1,675 N (GBR-6)
- MINER ELASTOMER Crane Bumper, Peak Force: 134,000 lbs./596,000 N (TCB-15B)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 1"W, PK.10 (2816-017)
- Miner Elastomer Bumpers