Shop All Bumpers
Miner Elastomer
Micro Bumper, Peak Force: 550 lbs./2,500 N
Mfr # GBA-E
Zoro # G510901399
product price: $5.69
/ea
Sold in multiples of 52 for $295.88
$295.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miner Elastomer
- MFR # GBA-E
- Zoro # G510901399
- Country of Origin Germany
- Category Bumpers
Description
Micro Bumper, Free Height: 0.74 in./18.8 mmBase Diameter: 0.70 in./17.8 mmPeak Force: 550 lbs./2,500 N - Any application involving shock absorption or collision protection is suitable for using TecsPak Micro Bumpers. TecsPak bumpers far exceed the life of rubber and urethane bumpers and its performance is not affected by dirt, oils and other chemicals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 8"H, 8"W (MC-CS-08-E)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 609 RH)
- WESLOCK Xanthis Dummy Handleset with Mesa Knob Trim Matte Black Finish (02895-2420020)
- STRYBUC Recessed Sweep Lock (50-2028DBZ)
- MINER ELASTOMER Crane Bumper, Peak Force: 186,000 lbs./825,000 N (TCB-9B)
- MINER ELASTOMER Rectangular Bumper, TRB-55 Series, Peak Force: 53,300 lbs./237,400 N (TRB-10355)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 3,500 lbs./15,500 N (GBA-115s)
- MINER ELASTOMER GBA Bumper, Peak Force: 2,000 lbs./8,900 N; Energy: 700 in-lbs./80 Nm (GBA-5)
- MINER ELASTOMER GBA Bumper, Peak Force: 6,700 lbs./30,000 N (GBA-14)
- MINER ELASTOMER Radial Tube Bumper, RTB-140 Series, Peak Force: 1,700 lbs./7500 N (RTB-140-6)
- DELTANA Round Universal Floor Bumper 3 Lifetime Brass Finish (UFB6000CR003)
- Miner Elastomer Bumpers