Shop All Bumpers
Miner Elastomer
GBR Bumper, Peak Force: 375 lbs./1,675 N
Mfr # GBR-6
Zoro # G710901496
Sold in multiples of 12 for $296.28
$296.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miner Elastomer
- MFR # GBR-6
- Zoro # G710901496
- Country of Origin United States
- Category Bumpers
Description
GBR Bumper, Free Height: 2.31 in./58.7 mm Width: 1.82 in./46.2 mm Peak Force: 375 lbs./1,675 N - GBR bumpers are designed with long travel and lower load capability. These bumpers are perfect for seating and industrial applications, fitness equipment, automation, agriculture and construction equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 227, Viton, 0.13 In., PK10 (U38875.012.0212)
- ZORO SELECT O-Ring Asst, Flange, Buna N, 216 Pcs (5JJT9)
- MASTER LOCK Combination Padlock, Center Dial, Round (1513)
- MSI Soreno Ivory 24 In.X 24 In.Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0624)
- MINER ELASTOMER GBA Bumper, Peak Force: 1,100 lbs./4,900 N (GBA-2)
- MINER ELASTOMER Crane Bumper, Peak Force: 113,000 lbs./500,000 N (TCB-10B)
- MINER ELASTOMER GBR Bumper, Peak Force: 150 lbs./670 N (GBR-4)
- MINER ELASTOMER GBR Bumper, Peak Force: 100 lbs./450 N (GBR-3)
- MINER ELASTOMER Radial Tube Bumper, RTB-140 Series, Peak Force: 1,700 lbs./7500 N (RTB-140-6)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 3,500 lbs./15,500 N (GBA-115s)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2083-017)
- Miner Elastomer Bumpers