Shop All Bumpers
Miner Elastomer
GBR Bumper, Peak Force: 100 lbs./450 N
Mfr # GBR-3
Zoro # G110901393
product price: $15.99
/ea
Sold in multiples of 18 for $287.82
$287.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miner Elastomer
- MFR # GBR-3
- Zoro # G110901393
- Country of Origin United States
- Category Bumpers
Description
GBR Bumper, Free Height: 1.47 in./37.3 mm Width: 0.78 in./19.8 mm Peak Force: 100 lbs./450 N - GBR bumpers are designed with long travel and lower load capability. These bumpers are perfect for seating and industrial applications, fitness equipment, automation, agriculture and construction equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1347AF)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black, Finish: Plastic (D1BL)
- TELL Lever Ext Keyed Sat Chr (EX100005)
- SCHLAGE Keypad Entry Autolock, FE575Series, 4Users (FE575 PLY626ELA)
- MINER ELASTOMER Crane Bumper, Peak Force: 111,000 lbs./495,000 N (TCB-5B)
- MINER ELASTOMER Radial Tube Bumper, RTB-140 Series, Peak Force: 1,700 lbs./7500 N (RTB-140-6)
- MINER ELASTOMER GBA Bumper, Peak Force: 3,200 lbs./14,250 N (GBA-8)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 4,000 lbs./18,000 N; Energy: 3,500 in-lbs./400 Nm (GBA-117s)
- MINER ELASTOMER GBA Bumper, Peak Force: 1,100 lbs./4,900 N (GBA-2)
- MINER ELASTOMER Radial Tube Bumper, RTB-340 Series, Peak Force: 9,600 lbs./42,400 N (RTB-340-24)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (18-034)
- Miner Elastomer Bumpers