Shop All Bumpers
Miner Elastomer
GBA-S Bumper, Peak Force: 600 lbs./2,600 N
Mfr # GBA-104s
Zoro # G710901403
product price: $31.89
/ea
Sold in multiples of 9 for $287.01
$287.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miner Elastomer
- MFR # GBA-104s
- Zoro # G710901403
- Country of Origin United States
- Category Bumpers
Description
GBA-S Bumper, Free Height: 1.42 in./36.1 mmBase Diameter: 1.28 in./32.5 mmPeak Force: 600 lbs./2,600 N - GBA-S bumpers are made from our proprietary TecsPak material. Tests have shown that TecsPak is 10 times more durable than rubber and 20 times more durable than urethane. GBA-S bumpers are inert and performance is not affected by dirt, oils and other chemicals. GBA-S bumpers are meant for medium load applications. Which makes them the ideal bumper for any application involving shock absorption or collision protection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 5/8" Windsor Flower Knob, Weathered Antique Bronze (24378)
- MASTER LOCK Bike Cable Lock Keyed 5' (8109D)
- BEST Key and Core Marking Block, Single (DD513)
- MTD Spring-Ext .75 Di (732-05559)
- MINER ELASTOMER Crane Bumper, Peak Force: 37,000 lbs./165,000 N (TCB-2B)
- MINER ELASTOMER Crane Bumper, Peak Force: 82,000 lbs./365,000 N (TCB-3B)
- MINER ELASTOMER Rectangular Bumper, TRB-40 Series, Peak Force: 18,800 lbs./83,400 N (TRB-10340)
- MINER ELASTOMER Radial Tube Bumper, RTB-340 Series, Peak Force: 9,600 lbs./42,400 N (RTB-340-24)
- MINER ELASTOMER Micro Bumper, Peak Force: 550 lbs./2,500 N (GBA-E)
- MINER ELASTOMER GBA Bumper, Peak Force: 2,800 lbs./12,500 N (GBA-6)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.25 (2072-017)
- Miner Elastomer Bumpers