Shop All Bumpers
Miner Elastomer
GBA-S Bumper, Peak Force: 4,000 lbs./18,000 N; Energy: 3,500 in-lbs./400 Nm
Mfr # GBA-117s
Zoro # G310901483
product price: $96.29
/ea
Sold in multiples of 3 for $288.87
Free Shipping & Returns
$288.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miner Elastomer
- MFR # GBA-117s
- Zoro # G310901483
- Country of Origin United States
- Category Bumpers
Description
GBA-S Bumper, Free Height: 3.31 in./84.1 mmBase Diameter:2.95 in./74.9 mmPeak Force: 4,000 lbs./18,000 N - GBA-S bumpers are made from our proprietary TecsPak material. Tests have shown that TecsPak is 10 times more durable than rubber and 20 times more durable than urethane. GBA-S bumpers are inert and performance is not affected by dirt, oils and other chemicals. GBA-S bumpers are meant for medium load applications. Which makes them the ideal bumper for any application involving shock absorption or collision protection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- ZORO SELECT O-Ring, Dash 461, Buna N, 0.27 In., PK2 (U38801.025.1600)
- STRYBUC Sash Lock with Keeper (50-418-46)
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83638)
- MINER ELASTOMER GBR Bumper, Peak Force: 100 lbs./450 N (GBR-3)
- MINER ELASTOMER Rectangular Bumper, TRB-55 Series, Peak Force: 53,300 lbs./237,400 N (TRB-10355)
- MINER ELASTOMER GBA Bumper, Peak Force: 2,000 lbs./8,900 N; Energy: 700 in-lbs./80 Nm (GBA-5)
- MINER ELASTOMER Crane Bumper, Peak Force: 111,000 lbs./495,000 N (TCB-5B)
- MINER ELASTOMER Crane Bumper, Peak Force: 18,000 lbs./80,000 N (TCB-1B)
- MINER ELASTOMER GBR Bumper, Peak Force: 375 lbs./1,675 N (GBR-6)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (628-034S)
- Miner Elastomer Bumpers