Shop All Bumpers
Miner Elastomer
GBA-S Bumper, Peak Force: 180 lbs./800 N
Mfr # GBA-101s
Zoro # G810901495
Sold in multiples of 21 for $288.75
$288.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miner Elastomer
- MFR # GBA-101s
- Zoro # G810901495
- Country of Origin United States
- Category Bumpers
Description
GBA-S Bumper, Free Height: 0.815 in./20.7 mmBase Diameter: 0.73 in./18.5 mmPeak Force: 180 lbs./800 N - GBA-S bumpers are made from our proprietary TecsPak material. Tests have shown that TecsPak is 10 times more durable than rubber and 20 times more durable than urethane. GBA-S bumpers are inert and performance is not affected by dirt, oils and other chemicals. GBA-S bumpers are meant for medium load applications. Which makes them the ideal bumper for any application involving shock absorption or collision protection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 222, Buna N, 0.13 In., PK25 (1RHH5)
- MACCOURT Type J Window Cover (W3625)
- COMPX NATIONAL Disc Tumbler Straight Cams (70052C)
- SCHLAGE COMMERCIAL Cylinder with Multiple Tailpieces CE Keyway 0-Bitted Satin Chrome Finish (40100CE626)
- MINER ELASTOMER GBA Bumper, Peak Force: 6,700 lbs./30,000 N (GBA-14)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 600 lbs./2,600 N (GBA-104s)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N (GBA-108s)
- MINER ELASTOMER GBA Bumper, Peak Force: 11,000 lbs./49,000 N (GBA-18)
- MINER ELASTOMER Crane Bumper, Peak Force: 186,000 lbs./825,000 N (TCB-9B)
- MINER ELASTOMER GBR Bumper, Peak Force: 100 lbs./450 N (GBR-3)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090W-017)
- Miner Elastomer Bumpers