Shop All Bumpers
Miner Elastomer
GBA Bumper, Peak Force: 6,000 lbs./26,700 N
Mfr # GBA-12
Zoro # G810901464
product price: $60.99
/ea
Sold in multiples of 5 for $304.95
$304.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miner Elastomer
- MFR # GBA-12
- Zoro # G810901464
- Country of Origin United States
- Category Bumpers
Description
GBA Bumper, Free Height: 2.26 in./57.4 mmBase Diameter: 2.23 in./56.6 mmPeak Force: 6,000 lbs./26,700 N - GBA bumpers are made from our proprietary TecsPak material. Tests have shown that TecsPak is 10 times more durable than rubber and 20 times more durable than urethane. GBA bumpers are inert and performance is not affected by dirt, oils and other chemicals. Which makes them the ideal bumper for any application involving shock absorption or collision protection. GBA bumpers are perfect for applications where there is a requirement for high load energy absorption with less travel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG Multi Grommet Tool Kit (81264)
- BALDWIN RESERVE Baldwin Reserve SCTAD150 Single Cylinder (SC.TAD.150)
- MASTER LOCK PADLOCK COMBINATION 2"" (175D)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W (5451500-T-26-DL-P)
- MINER ELASTOMER Crane Bumper, Peak Force: 134,000 lbs./596,000 N (TCB-15B)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 600 lbs./2,600 N (GBA-104s)
- MINER ELASTOMER Radial Tube Bumper, RTB-340 Series, Peak Force: 9,600 lbs./42,400 N (RTB-340-24)
- MINER ELASTOMER GBR Bumper, Peak Force: 375 lbs./1,675 N (GBR-6)
- MINER ELASTOMER Crane Bumper, Peak Force: 111,000 lbs./495,000 N (TCB-5B)
- MINER ELASTOMER GBA Bumper, Peak Force: 3,200 lbs./14,250 N (GBA-8)
- THERMWELL PRODUCTS Thermwell Products 4517538 Aluminuum; Rubber Door Bottom - 2 ft. x 36 In. (4517538)
- Miner Elastomer Bumpers