Shop All Bumpers
Miner Elastomer
Crane Bumper, Peak Force: 113,000 lbs./500,000 N
Mfr # TCB-10B
Zoro # G410901420
Sold in multiples of 2 for $481.98
Free Shipping & Returns
$481.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miner Elastomer
- MFR # TCB-10B
- Zoro # G410901420
- Country of Origin United States
- Category Bumpers
Description
Crane Bumper, Free Height: 4.18 in./106.2 mm Base Diameter: 4.16 in./105.7 mm Peak Force: 113,000 lbs./500,000 N - TecsPak crane bumpers are a proven, cost-effective choice for energy management systems with excellent resistance to chemicals and humidity. Crane bumpers have a unique dual-concept for the devices spring rate and are ideal for high load energy management systems. These bumpers are designed to meet the minimum requirements of existing industry standards OSHA and CMAA.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door (3068pri8730RH26D4916)
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 36 in. W (45NG76)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Satin Nickel (FRP25U15)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 114, PK10 (ZUSAV60114)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 600 lbs./2,600 N (GBA-104s)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N (GBA-108s)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 180 lbs./800 N (GBA-101s)
- MINER ELASTOMER Crane Bumper, Peak Force: 134,000 lbs./596,000 N (TCB-15B)
- MINER ELASTOMER Crane Bumper, Peak Force: 37,000 lbs./165,000 N (TCB-2B)
- MINER ELASTOMER GBR Bumper, Peak Force: 375 lbs./1,675 N (GBR-6)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- Miner Elastomer Bumpers