Shop All Coil Springs
Miner Elastomer
3.0in ID E-Spring, Working Load: 2,100 lbs./9,300 N, Free Height: 13.05 in./331.5 mm
Mfr # GES-30-463
Zoro # G310901636
product price: $89.79
/ea
Sold in multiples of 3 for $269.37
Free Shipping & Returns
$269.37
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
- Brand Miner Elastomer
- MFR # GES-30-463
- Zoro # G310901636
- Country of Origin United States
- Category Coil Springs
Description
E-Spring, Free Height: 13.05 in./331.5 mm Min Pocket Diameter: 6.25 in./158.8 mm Working Load: 2,100 lbs./9,300 N - TecsPak Elastomer springs, E-Spring offer a lower cost of ownership than standard steel coiled springs of comparable size. E-Springs are a cost effective choice for energy management systems with superior resistance to chemicals, oil and grease. Superior durability cuts down on maintenance for increased productivity. Design flexibility ranges from light loads to high end loads. Applications can be found throughout the industrial automation markets.
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
- 3M Buffing Pad, 3 in. (81470)
- WEATHERTECH Front FloorLiners, Black, 4413171 (4413171)
- GOLD EAGLE Gold Eagle 22213 STA-BIL Fuel Stabilizer - 1 Gallon (22213)
- SEACHOICE 2 Position Toggle Switch With 6 Screw Terminals On/On (12131)
- MINER ELASTOMER 2.5in ID E-Spring, Working Load: 1,700 lbs./7,600 N, Free Height: 10.71 in./272 mm (GES-25-463)
- MINER ELASTOMER 1.5in ID E-Spring, Working Load: 500 lbs./2,200 N, Free Height: 3.48 in./88.4 mm W/ Mounting Hole (GES-15-2B55)
- MEYLE Coil Spring, 1007390030 (1007390030)
- MOOG Coil Spring Insulator, K160044 (K160044)
- MOOG Coil Spring Insulator - Rear, K6203-2 (K6203-2)
- NEXT GEN INTERNATIONAL Coil-Over-Spring, 750 lbs. per in. Rate, 6 in. Length - Black, Pair (6-750BK2)
- MONROE Monroe Strut-Mate Coil Spring Insulator, 907977 (907977)
- Miner Elastomer Coil Springs