Shop All Coil Springs
Miner Elastomer
3.0in ID E-Spring, Working Load: 1,700 lbs./7,600 N, Free Height: 13.33 in./338.6 mm
Mfr # GES-30-455
Zoro # G710901526
product price: $81.15
/ea
Sold in multiples of 4 for $324.60
Free Shipping & Returns
$324.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miner Elastomer
- MFR # GES-30-455
- Zoro # G710901526
- Country of Origin United States
- Category Coil Springs
Description
E-Spring, Free Height: 13.33 in./338.6 mm Min Pocket Diameter: 6.25 in./158.8 mm Working Load: 1,700 lbs./7,600 N - TecsPak Elastomer springs, E-Spring offer a lower cost of ownership than standard steel coiled springs of comparable size. E-Springs are a cost effective choice for energy management systems with superior resistance to chemicals, oil and grease. Superior durability cuts down on maintenance for increased productivity. Design flexibility ranges from light loads to high end loads. Applications can be found throughout the industrial automation markets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWOBBIT PRODUCTS Quick Dry Water Blade 14" (SW21414)
- REMA TIP TOP Tire Mounting Compound 40 Lb. Bucket (2282)
- QUICK PRODUCTS Quick Products QP-HS3022Z Zinc Trigger-Style Trailer Coupler - 1-7/8" Ball, 3" Channel - 2,000 lbs. (QP-HS3022Z)
- LINCOLN Magnetic Tool Tray, Steel, 9-1/2 in. L (3602)
- MINER ELASTOMER 2.5in ID E-Spring, Working Load: 1,700 lbs./7,600 N, Free Height: 10.71 in./272 mm (GES-25-463)
- MINER ELASTOMER 1.5in ID E-Spring, Working Load: 500 lbs./2,200 N, Free Height: 3.48 in./88.4 mm W/ Mounting Hole (GES-15-2B55)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1336306 (1336306)
- MOOG Coil Spring Set 2006-2011 Honda Civic 1.8L, 81681 (81681)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1335576 (1335576)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1336324 (1336324)
- ENERGY SUSPN SPRINGS COIL ISOLATOR Red Polyurethane (4.6101R)
- Miner Elastomer Coil Springs