Shop All Coil Springs
Miner Elastomer
2.0in ID E-Spring, Working Load: 900 lbs./4,000 N, Free Height: 8.89 in./225.8 mm
Mfr # GES-20-455
Zoro # G410901611
product price: $39.95
/ea
Sold in multiples of 7 for $279.65
$279.65
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
- Brand Miner Elastomer
- MFR # GES-20-455
- Zoro # G410901611
- Country of Origin United States
- Category Coil Springs
Description
E-Spring, Free Height: 8.89 in./225.8 mm Min Pocket Diameter: 4.25 in./108 mm Working Load: 900 lbs./4,000 N - TecsPak Elastomer springs, E-Spring offer a lower cost of ownership than standard steel coiled springs of comparable size. E-Springs are a cost effective choice for energy management systems with superior resistance to chemicals, oil and grease. Superior durability cuts down on maintenance for increased productivity. Design flexibility ranges from light loads to high end loads. Applications can be found throughout the industrial automation markets.
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
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3194)
- BUYERS PRODUCTS 2 Inch Ball Mount With 2 Inch Drop x 10 Inch Long Tube Black (1803007)
- GATES Auto V-Belt, Industry Number K120858HD (K120858HD)
- FLITZ Polish - Paste - 1.76 oz. Tube (BP 03511)
- MINER ELASTOMER 1.5in ID E-Spring, Working Load: 500 lbs./2,200 N, Free Height: 3.48 in./88.4 mm W/ Mounting Hole (GES-15-2B55)
- MINER ELASTOMER 2.5in ID E-Spring, Working Load: 1,700 lbs./7,600 N, Free Height: 10.71 in./272 mm (GES-25-463)
- MOOG Coil Spring Set - Rear, CC501 (CC501)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1336330 (1336330)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1332302 (1332302)
- KYB Spring Seat Insulator, Sm5598 (SM5598)
- ARNOTT Coil Spring Conversion Kit, C-2518 (C-2518)
- Miner Elastomer Coil Springs