Shop All Coil Springs
Miner Elastomer
2.0in ID E-Spring, Working Load: 900 lbs./4,000 N, Free Height: 6.78 in./172.2 mm
Mfr # GES-20-355
Zoro # G910901630
product price: $36.69
/ea
Sold in multiples of 8 for $293.52
$293.52
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
- Brand Miner Elastomer
- MFR # GES-20-355
- Zoro # G910901630
- Country of Origin United States
- Category Coil Springs
Description
E-Spring, Free Height: 6.78 in./172.2 mm Min Pocket Diameter: 4.25 in./108 mm Working Load: 900 lbs./4,000 N - TecsPak Elastomer springs, E-Spring offer a lower cost of ownership than standard steel coiled springs of comparable size. E-Springs are a cost effective choice for energy management systems with superior resistance to chemicals, oil and grease. Superior durability cuts down on maintenance for increased productivity. Design flexibility ranges from light loads to high end loads. Applications can be found throughout the industrial automation markets.
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
- GROTE Cable, Trailer PVC, 4 Cond, 14 ga., 100 ft. (82-5600)
- DORMAN Rivet, 700-552 (700-552)
- GATES Fhp Medium Horse-Power V-Belt, 6958 (6958)
- SEA-DOG Stainless Steel Louvered Vent - 5" x 9" (331410-1)
- MINER ELASTOMER 1.5in ID E-Spring, Working Load: 500 lbs./2,200 N, Free Height: 3.48 in./88.4 mm W/ Mounting Hole (GES-15-2B55)
- MINER ELASTOMER 2.5in ID E-Spring, Working Load: 1,700 lbs./7,600 N, Free Height: 10.71 in./272 mm (GES-25-463)
- TERAFLEX JK 4 DOOR 4IN/ 2 DOOR 6IN FRONT SPRING (PAIR) (1853402)
- ARNOTT Coil Spring Conversion Kit, C-2835 (C-2835)
- SKYJACKER SUSPENSION 05-14 F250/F350 SUPER DUTY 4WD GAS 2IN-2.5IN FRONT COIL SPRINGS (F520)
- ARNOTT Coil Spring Conversion Kit, C-2896 (C-2896)
- MOOG Coil Spring Set - Rear, 81479 (81479)
- Miner Elastomer Coil Springs