Shop All Coil Springs
Miner Elastomer
2.0in ID E-Spring, Working Load: 900 lbs./4,000 N, Free Height: 2.53 in./64.3 mm W/ Mounting Hole
Mfr # GES-20-1B55
Zoro # G410901543
product price: $29.19
/ea
Sold in multiples of 10 for $291.90
$291.90
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
- Brand Miner Elastomer
- MFR # GES-20-1B55
- Zoro # G410901543
- Country of Origin United States
- Category Coil Springs
Description
E-Spring, Free Height: 2.53 in./64.3 mm Min Pocket Diameter: 4.25 in./108 mm Working Load: 900 lbs./4,000 N - TecsPak Elastomer springs, E-Spring offer a lower cost of ownership than standard steel coiled springs of comparable size. E-Springs are a cost effective choice for energy management systems with superior resistance to chemicals, oil and grease. Superior durability cuts down on maintenance for increased productivity. Design flexibility ranges from light loads to high end loads. Applications can be found throughout the industrial automation markets.
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
- ZEROSTART Extension Cord - 120V, 3-Way Outlet, With Chrome Weatherproof Receptacle (3600041)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/16"x3"x2-5/16" (B7276)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-11/16x10-1/32 In (BF1293-SPS)
- MAX VISION Wiper Blade, Conventional, Rubber, 24" Size (MXV241)
- MINER ELASTOMER 1.5in ID E-Spring, Working Load: 500 lbs./2,200 N, Free Height: 3.48 in./88.4 mm W/ Mounting Hole (GES-15-2B55)
- MINER ELASTOMER 2.5in ID E-Spring, Working Load: 1,700 lbs./7,600 N, Free Height: 10.71 in./272 mm (GES-25-463)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336348 (1336348)
- LESJOFORS COIL SPRING FRONT BM (4008521)
- FABTECH COIL 6IN FORD F250/350 DIESEL (FTS137)
- ICON VEHICLE DYNAMICS 07-UP FJ/03-UP 4RUNNER REAR 2IN SPRING KIT (52700)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336318 (1336318)
- Miner Elastomer Coil Springs